Apply to be a TradeMaster!
Main product image of 30A Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom

30A Fused A/C Disconnect w/ Top Open (240V)

Brand:
MARS
SKU:
83316
Rating:
(0)
Q&A:
(0)
30A Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom
$64.94 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

–

Features:

  • Single Phase
  • Steel
  • Corrosion resistant
  • Weatherproof & maintenance free

Specs

–
Product Type:

Disconnect Box

Type:

Fused

Opening:

Top

Amperage:

30

Voltage:

240v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Type
Opening
Amperage
Voltage
CURRENT ITEM
Product Image of 30A Fused A/C Disconnect w/ Top Open (240V)
30A Fused A/C Disconnect w/ Top Open (240V)
SKU: 83316
Disconnect Box
Fused
Top
30
240v
Disconnect Box
Fused
Top
30
240v

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy