Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Size
–
4" Filter (1)
4" (1)
5" Filter (1)
5" (1)
6" Filter (1)
6" (1)
7" Filter (1)
7" (1)
8" Filter (1)
8" (1)
9" Filter (1)
9" (1)
Review Score
–
5 Filter (4)
(4)
4 Filter (1)
(1)
Price Range
–
$100 to $200 Filter (5)
$100 to $200 (5)
$200 to $300 Filter (1)
$200 to $300 (1)
Home
Heating Supplies & Parts
Boiler Venting
Field Controls Venting
Draft Controls
MG-1 Series Draft Controls
MG-1 Series Draft Controls
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Default
4-MG1 Compare Checkbox
Compare
4" Double Acting Gas Draft Regulator
SKU:
4-MG1
Field Controls
SKU:
4-MG1
Brand:
Field Controls
(1)
–
+
$116.37
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tomorrow, Nov 19
Total Available: 26
In Stock
Get 7 by
Tomorrow, Nov 19
Total Available: 26
Add to List
5-MG1 Compare Checkbox
Compare
5" Double Acting Gas Draft Regulator
SKU:
5-MG1
Field Controls
SKU:
5-MG1
Brand:
Field Controls
–
+
$129.72
each
ADD TO CART
Add to List
In Stock
Get 4 by
Fri, Nov 20
Total Available: 5
In Stock
Get 4 by
Fri, Nov 20
Total Available: 5
Add to List
6-MG1 Compare Checkbox
Compare
6" Double Acting Gas Draft Regulator
SKU:
6-MG1
Field Controls
SKU:
6-MG1
Brand:
Field Controls
(6)
–
+
$132.53
each
ADD TO CART
Add to List
In Stock
Get 8 by
Tomorrow, Nov 19
Total Available: 29
In Stock
Get 8 by
Tomorrow, Nov 19
Total Available: 29
Add to List
7-MG1 Compare Checkbox
Compare
7" Double Acting Gas Draft Regulator
SKU:
7-MG1
Field Controls
SKU:
7-MG1
Brand:
Field Controls
(3)
–
+
$141.64
each
ADD TO CART
Add to List
In Stock
Get 9 by
Fri, Nov 20
In Stock
Get 9 by
Fri, Nov 20
Add to List
8-MG1 Compare Checkbox
Compare
8" Double Acting Gas Draft Regulator
SKU:
8-MG1
Field Controls
SKU:
8-MG1
Brand:
Field Controls
(1)
–
+
$188.09
each
ADD TO CART
Add to List
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 62
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 62
Add to List
9-MG1 Compare Checkbox
Compare
9" Double Acting Gas Draft Regulator
SKU:
9-MG1
Field Controls
SKU:
9-MG1
Brand:
Field Controls
(1)
–
+
$205.72
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 10
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 10
Add to List
Resources
FAQs, Manuals & Videos
Other Resources
Submittal Sheet
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video