Shop Limited Time Deals
Main product image of DIY 4th Gen Multi-Zone 27,000 BTU, R-410A, 22 SEER Up to 3-Zone Heat Pump Condenser, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen Multi-Zone 27,000 BTU, R-410A, 22 SEER Up to 3-Zone Heat Pump Condenser, Outdoor Unit (230V)

Brand:
MRCOOL
SKU:
DIY-MULTI3-27HP230C
Rating:
(3)
Q&A:
(0)
DIY 4th Gen Multi-Zone 27,000 BTU, R-410A, 22 SEER Up to 3-Zone Heat Pump Condenser, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom
DIY-MULTI3-27HP230C has been discontinued
Discontinued January 8, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
DIY 5th Gen Multi-Zone 27,000 BTU, R-454B, 23 Seer Up to 4-Zone Heat Pump Condenser Outdoor Unit (230V)
Brand:
MRCOOL
SKU:DIYMULTI4-27HP230D-O
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
27000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
230V
Product Highlight: Number of Zones
3
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This is an outdoor unit only. A compatible indoor unit is required for this unit to function. The list of compatible indoor units can be found in the "Manuals" section at the top of this page

The MRCOOL DIY Multi-Zone Series ductless mini-split is the only whole-home mini-split solution that you can install yourself. Simple, easy air comfort in up to four zones.

Features:
  • Easy DIY Installation
  • Pre-charged DIY Quick Connect Line Set
  • Simple to Use
  • Multi-room Comfort
  • Energy Efficient DC Inverter
  • 100% Sealed System
  • Gold Fin Condenser
  • Eco Safe R-410A Refrigerant
  • Smartphone App Controls
  • Lifetime Technical Support
  • Follow Me Feature
  • Low Ambient Cooling
  • 7 Year Compressor Warranty/5 Year Parts

Note: Please click here for warranty registration.

Specs

–
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

27000

Heating Capacity (BTU):

27000

Energy Star Rated:

No

Voltage:

230V

Number of Zones:

3

Modes:

Heating

Cooling

Features:

Google Assistant Enabled

Amazon Alexa Enabled

Wifi

Speeds:

4

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Limited Lifetime (Compressor)

Used With:

IOS

Android

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Mini Split Cleaning Care Kit
SKU: MMCK01
MRCOOL

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy this package again if the need arises.

Great product. Installation for the whole system was straightforward. It works like a dream. Both outdoor and indoor units are incredibly quiet.
Ronnie
IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed and Working

My husband installed this and it is working - heat or cool - we are solar-powered exclusively, no grid, and this works great. Primarily got it for air conditioning when the sun shines strongly, but use it some mornings to heat and take the chill off the house. We live at 3800 feet and have big temperature swings. Very happy, hope it lasts a long time.
Nan
Prineville, Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem solved

I bought the DIY dual mini-split for a large bonus room and a small office that are not vented for central AC. To my amazement it has cooled the whole house (2000 sq. feet) in 90+ degree weather. I'm still waiting to see what happens when the temps reach 100, probably next summer sometime considering it's almost Labor Day. Needless to say I am very happy with the product.
SC West Coast
Carson City, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?