Shop Resideo Sale
Main product image of S6R, RedLine Hand Seamer, 6" Forged Steel Jaws
Magnifying glass
Hover image to zoom

S6R, RedLine Hand Seamer, 6" Forged Steel Jaws

Brand:
Malco
SKU:
S6R
Rating:
(1)
Q&A:
(0)
S6R, RedLine Hand Seamer, 6" Forged Steel Jaws
Magnifying glass
Hover image to zoom
$109.63 each
In Stock
In Stock
Get 17 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Malco's Series of RedLine Tools Feature:
  • Handle opening that maximizes the powerful leverage of compound head-to-handle linkage while providing a more comfortable operating range for your hand
  • Ergonomic handle contours with an over-molded, soft-touch, non-slip handle insert to assure a natural fit and feel for the way you work
  • Easy one-hand-operation, including an easy open and close latch motion that always leaves a free hand to steady the work piece

Specs

–
Jaw Width:

6"

Jaw Depth:

1-1/4"

Type:

Hand Seamer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18" Fixed Length and Depth Folding Tool
SKU: 18F
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great tool, great investment!

I was sent the wrong one but after returning the item I received the correct one 2 days later. The seamer works perfectly and customer service was wonderful in handling the error.
Kalvin
Los Angeles, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy