Apply to be a TradeMaster!
Main product image of Aviation Mini-Snip - Right Cutting Offset
Magnifying glass
Hover image to zoom

Aviation Mini-Snip - Right Cutting Offset

Brand:
Malco
SKU:
AVM7-EV
Rating:
(0)
Q&A:
(0)
Aviation Mini-Snip - Right Cutting Offset
Magnifying glass
Hover image to zoom
$21.04 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
With an overall length of only 7-1/8 inches (181 mm), the AVsMini easily goes to work in tight or awkward spaces where full-size aviation snips are challenged. A 3/4 inch (19 mm) length of cut provides the optimum speed for confined cutting applications where this small, maneuverable snip excels. Forged steel jaws with precision-ground serrations on the lower blade produce a sharply defined edge for cutting accuracy and control. The AVsMini AVM6 left cutting offset design provides superior material flow in 24-gauge (0.61 mm) cold rolled and (0.71 mm) galvanized steel for making sharp square cuts, tight 5 inch (125 mm) diameter circles and straight line cuts, even on curved surfaces. Soft, non-slip grip contours and an easily accessible handle opening compliment the natural power stroke of any size hand. The torsion-spring-actuated, hardened steel-core handles will not pinch or collapse and a self-opening handle latch will not catch on material or accidentally close.

Features:
  • Maneuverable compact length.
  • Sharply defined cut.
  • Comfortably fits any size hand.
  • Spring-actuated, handles will not collapse.
  • Self-opening latch will not accidentally catch or close.

Specs

–
Type:

Snips

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy