Shop Resideo Sale
Main product image of TurboCrimper IMPACT
Magnifying glass
Hover image to zoom
TurboCrimper IMPACT
Magnifying glass
Hover image to zoom
$195.44 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: This item is for use with Impact Drivers only.
  • Crimps 30 - 24 gauge (0.41 - 0.71 mm) galvanized steel round duct or 0.31 - 0.61 mm cold rolled steel stove pipe
  • Simple effective design increases speed and ease of crimping (5X faster than hand crimping)
  • No set-up or adjustment is needed to immediately begin crimping multiple sizes, types and thickness of round metal duct, including spiral duct, and metal stove pipe
  • Designed to work with a minimum 12 Volt DC cordless or maximum 7 amp AC corded Impact driver equipped with a quick release 1/4 inch hex chuck
  • Features durable solid block construction, hardened steel drive shaft and smooth working mechanisms
  • Easy to balance while in use and stores easily in a pouch or bag when not in use

Specs

–
Type:

Crimper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 to 12" Hole Dia. Hole Cutter (Gold Standard)
SKU: HC1
Malco

Product Reviews

4.83 out of 12 reviews
91% would recommend this product
4.83
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Fantastic tool

This crimper saved the day. It crimps incredibly fast and uniform. The tool follows the shape of the pipe and travels all around without having to constantly find a new area to crimp. Best investment ever.
Burnerman
Chicopee Ma
2 years ago
Was this review helpful to you?

I have 2

Crimp is excessive, and tight, this tool doesn't do well with heavier gauge pipe. It is loud, quick, and useful once you figure out how much pipe needs to be crimped to accommodate your size. Pending your size, you may crimp a few sections instead.
Mike B
AL
3 years ago
Was this review helpful to you?

Love this

Makes crimping a breeze
G
Get
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My only. Regret is I should have bought sooner

I use this with my 12 Volt Milwaukee impact tool. It only takes a a minute to get used to running it and you are hooked.
Walley
Van Wert, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product or an update one anytime

It's an awesome tool and speeds up the job much quicker. I recommend this tool to techs in the field.
RAY
Harrisburg
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works great

I would say for lighter gauge sheet metal it works great. Heavier stuff it has a hard time. It was a kinda pricey for what it does.
John C
Troy, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turbo crimper

Great tool wish I had bought this years ago
Les
Nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality beat normal prices

Great tool for a way better price than what i would have gotten at air cold/furgeson
Bernie
Phx Ax
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes installation a breeze!

Grest durable product and easy to use. Makes connections so simple!
Duct Monkey
Boston, Ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Factory crimp in seconds

Chuck it up in your cordless impact gun, run it on, around and off your: spiral, k.d, start collars or any round fitting 6" or bigger in the air or on the ground. Your green horn apprentice can even use it! On the negative side, it is sort of loud (welcome to sheet metal) and I personally think it's sort of heavier than it needs to be.
Third gen hvac
East bay, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will it crimp 22 gauge spiral duct

Asked by T-roy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No this item only Crimps 30 - 24 gauge

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy