Apply to be a TradeMaster!
Main product image of 2 to 12" Hole Dia. Hole Cutter (Gold Standard)
Magnifying glass
Hover image to zoom

2 to 12" Hole Dia. Hole Cutter (Gold Standard)

Brand:
Malco
SKU:
HC1
Rating:
(6)
Q&A:
(1)
2 to 12" Hole Dia. Hole Cutter (Gold Standard)
Magnifying glass
Hover image to zoom
$86.35 each
In Stock
In Stock
Get 25 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
NOTE: Cutting bit wears only in the dimension of the thickness of material cut. Adjusting bit up or down slightly will expose a new cutting edge and thus increase life of bit.

Distinctive gold Bits, Bearings and Pivot Pin signify the longest lasting, fastest cutting, easiest adjusting solution for cutting holes in sheet metal. Malco Hole Cutters quickly install into the chuck of any corded or cordless drill as small as 1/4" (6.4 mm). Lightweight aluminum frames make these accessories extremely portable for a variety of hole cutting applications in sheet metal including 20-gauge (1.02 mm) galvanized steel. A compact model HC1 Hole Cutter is adjustable for making 2 to 12" (51 to 305 mm) diameter holes. The larger HC2 model cuts 2 to 20" (51 to 508 mm) holes. A combination English/Metric diameter gauge is included on the adjustable pivot slide for both models and both models use the same mill-type Cutter Bit and replacement parts.

Features:
  • Versatile for a variety of metal work.
  • Longest lasting cutter bit.
  • Precision-fit sealed bearings.
  • Easy-adjusting pivot pin.

Specs

–
Product Type:

Hole Cutter

Size Range:

2" to 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pivot Pin Set
SKU: HC1B
Malco

Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Slick

I used this to cut two 10" holes. First was on the duct box and the second was in a piece of sheet metal. Getting the hole size correct was a small learning curve. Very fast cut and when done properly was a very clean hole.
Joe
Randolph, Vermont
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

IN STOCK & REASONABLE

This tool is just what the tech in the field needed. Malco alway reliable and SupplyHouse.com aways at the ready with inventory!
lou225
canton ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Tool

Works great. No issues.
LegMan
Attleboro, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works good

This cutter works as advertised, watch demo on you tube for proper operation if your struggling. Thicker gauge material will require you to slow down a bit.
AdvantaClean of Sterling Heights Mi
Sterling Heights Mi
10 years ago
Was this review helpful to you?

HolyCow. I now own a hole maker.

I only cut one 6 inch diameter hole so far. Have six more holes to cut into 22 gage galvanized ductwork. I thought it would work better for the price I paid.
Grampa Dave
Sub-burb north of Detroit.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy breezy cutting collars fast into central air supply tru

I attach this product to my drill...set size hole i need to cut into the sheet metal... (up to 12 inches) and zip them out. This item saves me alot of time and labor intensive snipping. Awesome!
Tom the duct cutter
Rocky Point NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How deep can it cut?

Asked by Juan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This can cut a variety of sheet metal up to 20 gauge galvanized steel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy