Apply to be a TradeMaster!
Main product image of 1/8" Polished Sheet Metal Double Ender Drill Bit (12 Pack)
Magnifying glass
Hover image to zoom

1/8" Polished Sheet Metal Double Ender Drill Bit (12 Pack)

Brand:
Malco
SKU:
DE18
Rating:
(0)
Q&A:
(0)
1/8" Polished Sheet Metal Double Ender Drill Bit (12 Pack)
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
2" Length

Description

–
Two points for twice the life, twice the convenience.

Features:
  • Punch style length
  • Bit at each end
  • 135° split point
  • For use on sheet metal
  • Length: 2"
  • Length of Twist: 1/2"

Specs

–
Product Type:

Drill Bit

Application:

Sheet Metal

Size:

1/8"

Length (Inches):

2"

Coating:

Alloy Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy