Apply to be a TradeMaster!
Main product image of 1/4" & 5/16" Dual-Sided Sawtooth Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
Magnifying glass
Hover image to zoom

1/4" & 5/16" Dual-Sided Sawtooth Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)

Brand:
Malco
SKU:
MSHCST
Rating:
(0)
Q&A:
(0)
1/4" & 5/16" Dual-Sided Sawtooth Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
Magnifying glass
Hover image to zoom
$27.67 each
In Stock
In Stock
Get 28 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
2" Length

Description

–
Get ultimate versatility in a compact package. These exclusive drivers ensure that 1/4" and 5/16" hex sizes are always on hand for installation, with an integrated sawtooth design that cuts through soft and hardened HVAC and roofing sealant for rapid fastener removal. Built with S2 hardened steel for long life and superior durability, this removable and reversible hex driver allows the user to easily clean the socket and magnet. Get back to work in seconds by simply removing the driver from the impact to push the drive side of the shaft through the socket to quickly clear sealant buildup. Featuring an innovative design, the heavy-duty, deep-set magnet doesn’t contact the screw, so the fasteners spin true, and the magnet retains its strength for years to come. It’s the perfect companion for any trade professional.

  • Reversible 1/4" & 5/16" hex sockets for quick changes between sizes during installation
  • Integrated sawtooth design cuts through soft and hardened sealant for rapid fastener removal
  • Removable driver for easy cleanup of the socket and magnet
  • Heavy-duty, deep-set magnet doesn’t contact the screw, so the fasteners spin true
  • Built with S2 hardened steel for long life and superior durability

Specs

–
Product Type:

Hex Driver

Size:

1/4"

5/16"

Length (Inches):

2"

Shaft Length:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy