Apply to be a TradeMaster!
Main product image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (4" Length)
Magnifying glass
Hover image to zoom

5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (4" Length)

Brand:
Malco
SKU:
MSHMLC1
Rating:
(6)
Q&A:
(0)
5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (4" Length)
Magnifying glass
Hover image to zoom
$14.75 each
In Stock
In Stock
Get 59 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16"
Product Highlight: Length (Inches)
4" Length

Description

–
The exclusive Malco C-RHEX Cleanable-Reversible Magnetic Hex Chuck Driver, has become an indispensable accessory for HVAC and service pros. The unique, patented C-RHEX design ensures that popular 5/16 and 3/8-inch hex drives are just a flip away. The double ended hex socket barrel is quickly reversible and securely locks on the driver shaft in either direction without disengaging from the drill or impact driver chuck. The fully accessible magnet tipped shaft is easily cleaned with the swipe of a cloth or glove to avoid build-up of metal shavings in the hex opening. Tested torque is equal to one-piece single size drivers.

Specs

–
Product Type:

Hex Driver

Size:

3/8"

5/16"

Length (Inches):

4"
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
You May Also Need

1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)
SKU: MSHMLC
Malco

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Best magnets on bits

The magnets are the best on malco
Buck
Modesto ca
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but gets stuck often

The bit is wonderful, I love that it's easy to clean and doesn't allow the screw to dance around at all. My only gripe is that sometimes the bit gets stuck onto the screw.
Meezy
Greenville, North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

very good price
tz
wv
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good tool 🔧

Supply house is awesome they sent me this awesome tool in 3 days flat very fast shipping I am very happy
Jackyboy
Dallas TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is amazing and worth purchasing

I use this mounting control equipment to panel and super nice that holds screw and if gets full of cuttings just remove and clean. I have asked my company to purchase these.
Mark
Glasgow KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works awesome

I have said ever since the ¼ & ⁵/¹⁶ malco bit came out that they should produce one for 5/16 and ⅜ since as a commercial hvac tech that is mostly what I use. Thankfully this bit is just as handy as I thought it would be.
Mitch
Kansas City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?