Apply to be a TradeMaster!
Main product image of 1" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom
1" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom
$27.40 each
BOX UP & SAVE 15%
$231.80 box of 10
$23.18 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert x MNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 1" x 1"

Material:

Bronze

Product Type:

Tee

Connection Type:

Insert x Insert x MNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" MPT x Insert Male Adapter (Lead Free)
SKU: BMA-100NL
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy