| Type: | Oil Burner |
|---|---|
| RPM: | 3450 |
| Amperage: | 4.2 |
| Horse Power: | 1/4 |
| Voltage: | 115V |
| Phase: | 1 |
| Rotation: | Selective CW |
| Mount: | Round |
| Bearings: | Sleeve |
| Frame: | 48NZ |
| Enclosure Type: | Semi-Enclosed |
| Motor: | Split Phase |
| Duty: | Continuous |
| Poles: | 2 |
| Speeds: | 1 |
| Max Ambient Temp (°F): | 104°F |
| Insulation Class: | B |
| Overload Protection: | Manual |
| Motor Orientation: | Horizontal |