Apply to be a TradeMaster!
Main product image of 5.6" Split Phase & Capacitor Start Oil Burner Motor (115V, 1/4 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

5.6" Split Phase & Capacitor Start Oil Burner Motor (115V, 1/4 HP, 3450 RPM)

Brand:
US Motors
SKU:
2302
Rating:
(0)
Q&A:
(0)
5.6" Split Phase & Capacitor Start Oil Burner Motor (115V, 1/4 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$197.56 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
3.7 Amps

Description

–
Designed to meet manufacturer’s requirements for oil burners.

  • 40C Ambient
  • 20" Leads, located at 3 O'clock viewed from end opposite shaft
  • 1.0 Service Factor
  • Reversible rotation, except as noted
  • Manual reset thermal overload protector
  • 56N Frame has 2 holes and screws for mounting outlet box
  • 56N flange is enclosed, 48M and 48N flange are ventilated
  • Bearings have all angle thrust system

Specs

–
Type:

Shaded Pole

Voltage:

115V

Horse Power:

1/4

RPM:

3450

Phase:

1

Amperage:

3.7

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Shaft Diameter:

1/2"

Shaft Length:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of 5.6" Split Phase & Capacitor Start Oil Burner Motor (115V, 1/4 HP, 3450 RPM)
5.6" Split Phase & Capacitor Start Oil Burner Motor (115V, 1/4 HP, 3450 RPM)
SKU: 2302
Shaded Pole
115V
1/4
3450
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy