Apply to be a TradeMaster!
Main product image of Condenser Fan & Heat Pump - 1 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom

Condenser Fan & Heat Pump - 1 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)

SKU:
X502
Rating:
(0)
Q&A:
(0)
Condenser Fan & Heat Pump - 1 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom
$455.16 each
In Stock
In Stock
Get 20 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round Belly Band

Description

–
Commercial condenser fans may be installed outdoors. These motors need to be mounted within the airflow of the fan for proper cooling. Used on Trane, Carrier, Climatrol and York units, 5 tons and larger.

Features:
  • 70°C ambient (except as noted)
  • Enclosed shaft end bracket, vented frame
  • Automatic reset thermal protector
  • Nameplate 60/50 hertz 190/380 volts, at next lower HP (except as noted)
  • Double sealed ball bearings
  • 5/8" Dia. x 5" long shaft with flat and keyway
  • Ball bearings
  • Threaded lead exit
  • Patented VCD - Voltage Change Device
  • 4 Locating screws 90 degrees apart, 3.33" from outer edge of shaft slinger
  • Hubs on both ends will accept resilient base kits, see Accessories section (except X524 and X526 - horizontal only)
  • UL Recognized and CSA Certified
  • External shaft slinger on all, internal slinger on 5K models

Specs

–
Horse Power:

1

Type:

Condenser Pump

RPM:

1140

Voltage:

200-230/460V

Phase:

3

Mount:

Round Belly Band

Rotation:

Reversible

Bearings:

Ball

Frame:

56Y

Enclosure Type:

Open Air Over

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Poles:

6

Speeds:

1

Max Ambient Temp (°F):

158°F

Insulation Class:

H

Overload Protection:

Automatic Lock Rotor Only

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Type
RPM
Voltage
Phase
CURRENT ITEM
Product Image of Condenser Fan & Heat Pump - 1 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)
Condenser Fan & Heat Pump - 1 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)
SKU: X502
1
Condenser Pump
1140
200-230/460V
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy