Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.6/2.8A, 1 HP)
Magnifying glass
Hover image to zoom

5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.6/2.8A, 1 HP)

Brand:
Century
SKU:
FC3106F
Rating:
(1)
Q&A:
(0)
5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.6/2.8A, 1 HP)
Magnifying glass
Hover image to zoom
$871.48 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V, 460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
5.6 Amps

Description

–
5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.6/2.8A, 1 HP)

Features:
  • Energy Efficient
  • "Patented" Fan Canopy
  • Auto Protector
  • Vertical shaft up only
  • Class B or Class F Insulation
  • 48 Frame
  • Heavy duty Ball Bearing
  • 60C or 70C Ambient
  • High Thrust Capacity
  • 60 HZ Only
  • Reversible

Specs

–
Type:

3 Phase

Horse Power:

1

Voltage:

200-230/460V

460v

Duty:

Air Over

Rotation:

Reversible

Bearings:

Double Sealed Ball

RPM:

1140

Poles:

6

Mount:

Round Belly Band

Phase:

3

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Frame:

48Y

Amperage:

5.6

Insulation Class:

F

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

158°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Duty
Rotation
CURRENT ITEM
Product Image of 5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.6/2.8A, 1 HP)
5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.6/2.8A, 1 HP)
SKU: FC3106F
(1)
3 Phase
1
200-230/460V
460v
Air Over
Reversible

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service!!

I am a repeat customer, and will stay a repeat customer. This order I purchased 2 condenser fan motors, one motor did not rotate upon arrival. I contacted customer support, had the issue corrected and taken care of in a matter of minutes, no hassle, no headaches. Excellent customer service!
Jake
Tulsa, OK.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy