Apply to be a TradeMaster!
Main product image of 1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom

1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle

Brand:
Webstone
SKU:
80612
Rating:
(0)
Q&A:
(0)
1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom
$35.68 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80612, 1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle

Specs

–
Size:

1/2"

Features:

Hose Drain

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy