Apply to be a TradeMaster!
Main product image of LFTB-2-1/2-232-248 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
Magnifying glass
Hover image to zoom

LFTB-2-1/2-232-248 Center Back Entry Bimetal Thermometer (2-1/2" Dial)

Brand:
Watts
SKU:
0121668
Rating:
(9)
Q&A:
(1)
LFTB-2-1/2-232-248 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
Magnifying glass
Hover image to zoom
$34.34 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (F)
248°F Max Temp

Description

–
Series LFTB Center Back-Entry Bimetal Lead Free Thermometers are used in commercial, residential, and institutional HVAC applications. These thermometers feature zinc plated steel cases, Kostil Polymer windows. They are furnished with a 1/2" NPT Lead Free brass thermowells with set screw, and bimetal spiral spring sensing elements. The LFTB features Lead Free construction to comply with Lead Free installation requirements. Series LFTB thermometers are available in various temperature rating scales, probe lengths and dual reading scale (°F, °C).

Features
  • Zinc plated steel case
  • Kostil polymer window
  • Furnished with 1/2" NPT Lead Free brass thermowells with set screw
  • Bimetal spiral spring sensing element

Specs

–
Min Temp (F):

32°F

Max Temp (C):

120°C

Min Temp (C):

0°C

Connection Size:

1/2"

Dial Size:

2-1/2"

Connection Type:

Threaded

Max Temp (F):

248°F

Measures:

Fahrenheit

Celsius

Mount:

Back

Type:

Dry

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Temp (F)
Max Temp (C)
Min Temp (C)
Connection Size
Dial Size
CURRENT ITEM
Product Image of LFTB-2-1/2-232-248 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
LFTB-2-1/2-232-248 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
SKU: 0121668
(9)
32°F
120°C
0°C
1/2"
2-1/2"

You May Also Need

1" Sweat Spring Loaded Check Valve, Lead Free
SKU: H-10754W
Webstone

Product Reviews

4.44 out of 9 reviews
89% would recommend this product
4.44
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
22%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Awful accuracy

This is a "good enough" thermometer if you only need the most basic, cheapest unit out there. I like that it has a bronze thermowell but there is too much space between the thermometer and the thermowell. Moreover, the Watts thermometer body is made of deep-drawn steel, not brass. Worst of all, some of these Watts thermometers "stuck" on me. Which is to say, if you wanted an "actual" reading, you have to flick them with your finger, just like in the old movies. With a little jiggle, the newly-unstuck dial suddenly reads 10*F higher or lower, as it were. The reason this became obvious to me is that the incoming temperature for our IDWH was allegedly lower than the outgoing one. The TSW series from Winters also offers a bronze thermowell, but features a bronze thermometer body, no "stiction" like the Watts, and a tighter fit between the thermometer and the thermowell. Buy the Winters TSW series if you're actually interested in a accurate reading and are willing to pay 50% more than for the Watts.
Constantin
Cambridge, MA
3 years ago
Was this review helpful to you?

Perfect thermometer

Thermometer is accurate, right size dial and back-entry mount. Used in HWC loop.
BC
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like it.

Like the large *F graduations & numbers on the outside of the dial, with the smaller *C on the inside.
StumpyWally
Ballston Spa, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best deal and a great product

Great price and easy to read dial
Bushwhacker
Kinglsley, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great replacement thermometer

This is a good replacement unit for coolers and freezers and will out last the digit units.
facility manager
OKC, OK
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable and cheap

These things are working out good. I put them on the supply and all returns of my radiant floor and water heater loops. Easy to sync and low cost. Large and easy to read.
Ken
Pittsburgh, PA
10 years ago
Was this review helpful to you?

Great Product and Supplyhouse.com is the best!

Nice gauge. Large, easy to read and install. Supplyhouse.com is the best for your plumbing needs! You can't find better prices on the web or in stores. Plus they ship out very quickly.
Poconojoe
Mount Pocono, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Good value. Adjustable thermometer so you can sync them all.
None of the above
Santa Fe, NM
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Used to monitor return water on a radiant loop. Works great and easy to install in supply or return lines.
Pat
Ceres NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this thread into 1/2" npt fitting?

Asked by kent 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy