Apply to be a TradeMaster!
Main product image of 1/2" FIP Inlet x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP Inlet x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)

SKU:
29-1003BLF
Rating:
(0)
Q&A:
(0)
1/2" FIP Inlet x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$8.01 each
BOX UP & SAVE 6%
$75.10 box of 10
$7.51 each
In Stock
In Stock
Get 56 Thu, Nov 19
Inlet Type: 
FIP
FIPNominal Sweat
Body Pattern: 
Angle

MANUALS (1)


This item replaces: 29-1003B

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" IPS Inlet x 3/8" OD Compression Angle Stop (Unplated)

Features:
  • ISO-9002
  • Multi-Turn
  • 1/2" FIP X 3/8" OD Compression
  • Unplated Lead Free Brass

Specs

–
Finish:

Rough Brass

Material:

Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy