Shop Resideo Sale
Main product image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Valve, Lead Free (Rough Brass)

Brand:
Bluefin
SKU:
ASM050S-038CS-U
Rating:
(2)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$5.58 each
BOX UP & SAVE 11%
$49.90 box of 10
$4.99 each
In Stock
In Stock
Get 67 Wed, Nov 18
Size: 
1/2" x 3/8"
1/2" x 3/8"1/2" x 3/8" x 3/8"
Body Pattern: 
Angle

This item replaces: 0147100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Valve, Rough Brass (Lead Free)

Features:

  • LeadFree For safe and effective use in accessible potable water systems
  • One-Piece Brass Body Protects the angle valve from rupturing
  • 100% LeakTested-to ensure long-term integrity
  • Built for Versatility-Can with stand temperatures from -40°F to 140°F
  • High Pressure Tolerance-Able to with stand a maximum working pressure of 125psi
  • Zinc Handle Reduces wear on brass stem over time

Specs

–
Material:

Brass

Finish:

Rough Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Sweat

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Size
Product Type
Inlet Size
CURRENT ITEM
Product Image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Valve, Lead Free (Rough Brass)
1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Valve, Lead Free (Rough Brass)
SKU: ASM050S-038CS-U
(2)
Brass
Rough Brass
1/2" x 3/8"
Supply Stop
1/2"
Brass
Rough Brass
1/2" x 3/8"
Supply Stop
1/2"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Useful just use the parts

I use to replace the leaky shut off valves. No need to weld n just replace some parts
Tedtie
Missouri city, texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stop valve

High quality brass. Easy to sweat on. Loving it
B
New Orleans
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy