Shop Resideo Sale
Main product image of 1" PEX x 1" NPT Stainless Steel Male Adapter
Magnifying glass
Hover image to zoom

1" PEX x 1" NPT Stainless Steel Male Adapter

Brand:
Boshart
SKU:
SSPEX-MA10
Rating:
(5)
Q&A:
(0)
1" PEX x 1" NPT Stainless Steel Male Adapter
Magnifying glass
Hover image to zoom
$8.45 each
BOX UP & SAVE 11%
$187.75 box of 25
$7.51 each
In Stock
In Stock
Get 255 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 1" x 1"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

1"

Material:

Stainless Steel

PEX Size:

1"

Thread Type:

Male

Thread Size:

1"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX Stainless Steel 90-Degree Elbow
SKU: SSPEX-E10
Boshart

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will continue to buy

Works great with my water well and tank installation
Bo
Harrah Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't use. Returned.

Didn't use. Returned. Seemed well made. Good quality.
Dio
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Used these to install online whole house sediment filter off the well bladder tank.
Jaredamian
Pennsylvania sticks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the right fit

Worked great, no problems. Thanks
Dan
Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wouldn't purchase again

Bought two of these for the inlet and outlet of a house water filter. Dry fit before putting tread sealer on and they threaded in completely. I put teflon tape and thread sealer on and installed. Both adapters leaked. I removed the stainless and tried a copper adapters. They threaded in like they should and did not leak. Seems like the threads are too deep
Larry
Norwich ct
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy