Apply to be a TradeMaster!
Main product image of 1" ProPress Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom

1" ProPress Copper Coupling - No Stop (Lead Free)

Brand:
Viega
SKU:
78182
Rating:
(24)
Q&A:
(1)
1" ProPress Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom
$15.41 each
BOX UP & SAVE 4%
$74.05 box of 5
$14.81 each
In Stock
In Stock
Get 352 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Viega ProPress copper fittings meet the requirements of California Lead Law AB1953, VT193 and conform to NSF-61, Annex G. NSF-61, Annex G, is the weighted average lead content evaluation procedure that regulates the weighted average lead content of a product to 0.25%. Copper fittings are manufactured from tube compliant with ASTM B88 containing a min. of 99.9% copper therefore they are not required to be evaluated to NSF-61 Annex G, AB 1953 or ACT 193.

Specs

–
Size:

1"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1" ProPress Copper Coupling - No Stop (Lead Free)
1" ProPress Copper Coupling - No Stop (Lead Free)
SKU: 78182
(24)
1"
Copper
Plumbing
ProPress
1"
Copper
Plumbing
Press
1" Press Copper Coupling, No-Stop
SKU: 50157
1"
Copper
Plumbing
Press

You May Also Need

Product Reviews

5 out of 24 reviews
100% would recommend this product
5
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

Top quality

Excellent quality product. Can't beat Viega
Ed
NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Priced right, would buy again

Priced right, would buy again
N
PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good price, Fast shipping
FJ
South Salem N. Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works exactly as needed
Sprinkler guy
Arlington ne
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Press coupling

These are great for service work, remodels, or new construction applications. I keep them on my van at all times. Water still dripping out? No problems with a true ProPress fitting.
Uncle TAP
Bristol, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked

Worked as they should
Dale
Pittsburgh pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as advertised.

I have a pro press manual tool as a homeowner. I have these fittings on hand in case I need them. The folks at supply house have been great to deal with.
Buck
Adirondacks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and exactly as ordered

Exactly as ordered and quick delivery to keep my projects moving
Dave
West Jefferson, Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great I stick with viega because of the warranty

These couplings with no stop are great in tight spaces
Theo
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Good product as described
Jay
Los Angeles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this type of connection good for A/C installations?

Asked by Don 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product is only approved for plumbing applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy