Apply to be a TradeMaster!
Main product image of 1" X 6" Stainless Steel Pipe Repair Clamp, 465056
Magnifying glass
Hover image to zoom

1" X 6" Stainless Steel Pipe Repair Clamp, 465056

SKU:
465056
Rating:
(1)
Q&A:
(0)
1" X 6" Stainless Steel Pipe Repair Clamp, 465056
Magnifying glass
Hover image to zoom
$9.89 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1" x 6"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 1 inch x 6 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
Length (Inches):

6"

IPS Size:

1"

Size:

1" x 6"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" X 6" Stainless Steel Pipe Repair Clamp
SKU: 465046
Matco-Norca

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good fix in a tight spot

I had use this on a difficult under ground repair even though they are rated as a temporary fix I believe temporary in this case would mean at least twenty years. The no hinges and double bolted stainless steel clamp was impressive.
farmer kip
ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy