Shop Resideo Sale
Main product image of 2" X 6" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

2" X 6" Stainless Steel Pipe Repair Clamp

SKU:
465086
Rating:
(6)
Q&A:
(0)
2" X 6" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$11.22 each
In Stock
In Stock
Get 43 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
2" x 6"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 2 inch x 6 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
IPS Size:

2"

Length (Inches):

6"

Size:

2" x 6"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 3" Stainless Steel Pipe Repair Clamp
SKU: 465083
Matco-Norca

Product Reviews

4.33 out of 6 reviews
100% would recommend this product
4.33
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Just what I needed

During our last wind storm our flagpole was broken at a seam. I tried several other fixes before finding this that failed. This works fantastic and it sure it will hold up to the next wind storm.
Getumlooped
Utah, US
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great to reinforce rusted railing

I needed some long strong metal clamps to reinforce a rusted railing at commercial business. these clamps worked great. I used mostly 1.75 x 6 but needed the 2 x 6 for railing that had previously been repaired. I installed clamps, cut off protruding screw and painted clamps and railing. These clamps will outlast the railings.
KennyG
Syracuse, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper to buy here, markup is three times more in stores

I have about 1/4 mile of old 2" polypropylene gas line that was leaking everywhere and gas supply houses will not stock connectors anymore, so I picked up 2 of the 2"+6" clamps to try out, they made the repair so easy, only needed more rubber because of the pressure, Ill never go back to connectors again, I may try the 1 1/2 size to see if it works better on 2" pipe
gas hogger
Marietta, Ohio
7 years ago
Was this review helpful to you?

Excellent product for an excellent price.

We use these repair clamps over and over for environmental training program at a well established university located in Ohio. Not only do these clamps withstand the brutal Ohio winters, they also hold up really well with the students continuously dropping and abusing them. I purchased around 50 clamps thinking they would not hold up due to the low price. I was completely wrong. These clamps are holding up so well that I created a display board for our classroom and have some hanging on the wall so students and clients can admire them.
Ronnie
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used to stop a leak in a metal pipe that had rusted out a hole in the bottom. Product worked great.
John
Oklahoma
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

needs more info

the repair clamp needs more detail for the sizes it will fit. i had to reorder a larger size to fit the 2 inch pipe instead of using the 2 inch clamp that is advertised as.
john the oil man
oklahoma
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy