Apply to be a TradeMaster!
Main product image of 1" x 3" Stainless Steel Pipe Repair Clamp, 465053
Magnifying glass
Hover image to zoom

1" x 3" Stainless Steel Pipe Repair Clamp, 465053

SKU:
465053
Rating:
(3)
Q&A:
(0)
1" x 3" Stainless Steel Pipe Repair Clamp, 465053
Magnifying glass
Hover image to zoom
$5.21 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Size
1" x 3"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 1 inch x 3 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
IPS Size:

1"

Length (Inches):

3"

Size:

1" x 3"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 3" Stainless Steel Pipe Repair Clamp
SKU: 465083
Matco-Norca

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Amazing Company!

This clamp was exactly what I needed. Great price. Shipped fast. Good customer service and communication on the order. A great experience. Highly recommend this company!
Tschultz
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

this was a jury rig home project and worked out for me thanks
stinker
berea ky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great fix for conduit pipe
Farmfresh
Luckenbach, Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy