The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" X 6" Stainless Steel Pipe Repair Clamp, 465076
Magnifying glass
Hover image to zoom

1-1/2" X 6" Stainless Steel Pipe Repair Clamp, 465076

SKU:
465076
Rating:
(2)
Q&A:
(0)
1-1/2" X 6" Stainless Steel Pipe Repair Clamp, 465076
Magnifying glass
Hover image to zoom
$11.23 each
In Stock
In Stock
Get 2 Wed, Sep 2
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1-1/2" x 6"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

This 1-1/2 inch x 6 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

Length (Inches):

6"

IPS Size:

1-1/2"

Size:

1-1/2" x 6"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" X 6" Stainless Steel Pipe Repair Clamp, 465056
SKU: 465056
Matco-Norca

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Absolutely would purchase again

I had leak on black pipe older home water pipe. The clamp stopped it immediately.... In addition the price is excellent.... will shop more at supply house
Sal T
Gloucester MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product quick and easy pipe fix

Don't play around with putty or tape for fixing a pin hole in pipe, especially in a tuff spot. I learned the hard way. I used this clamp on very old piping in a crawl space. It was quick and easy. Just make sure you give the pipe area a quick scraping or sanding for evenness before putting clamp on. I used 4 of them on a steam condensate line. Instant result and holding up now for about a month of cold weather.
FM
Norwood NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy