The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Gate Valve with Rising Stem (Lead Free)

SKU:
512T04LF
Rating:
(0)
Q&A:
(1)
3/4" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom
$73.80 each
In Stock
In Stock
Get 2 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Size
3/4"
Connection Method
Threaded

MANUALS (1)


This item replaces: 512T04

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

3/4" Threaded Gate Valve with Rising Stem (Lead Free)

Features:
  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • Specs

    Size:

    3/4"

    Material:

    Bronze

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Connection Method
    Connection Type
    Lead Free
    CURRENT ITEM
    Product Image of 3/4" Threaded Gate Valve with Rising Stem (Lead Free)
    3/4" Threaded Gate Valve with Rising Stem (Lead Free)
    SKU: 512T04LF
    3/4"
    Bronze
    Threaded
    FNPT x FNPT
    Yes
    Bluefin
    3/4"
    Brass
    Threaded
    FNPT x FNPT
    Yes

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what is the distance from valve body to knob/handle ?

    Asked by parker 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The distance between the center of the valve body and the top of the valve handle is 5-7/8"

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy