The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Gate Valve with Rising Stem (Lead Free)

SKU:
512T05LF
Rating:
(0)
Q&A:
(0)
1" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom
$95.01 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29

MANUALS (1)


This item replaces: 512T05

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

1" Threaded Gate Valve with Rising Stem (Lead Free)

Features:
  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • Specs

    Size:

    1"

    Material:

    Bronze

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Connection Method
    Connection Type
    Lead Free
    CURRENT ITEM
    Product Image of 1" Threaded Gate Valve with Rising Stem (Lead Free)
    1" Threaded Gate Valve with Rising Stem (Lead Free)
    SKU: 512T05LF
    1"
    Bronze
    Threaded
    FNPT x FNPT
    Yes
    Bluefin
    1"
    Brass
    Threaded
    FNPT x FNPT
    Yes
    1"
    Brass
    Threaded
    FNPT x FNPT
    Yes
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy