The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Cold Expansion PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Cold Expansion PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)

SKU:
754PXCEDE04LF
Rating:
(1)
Q&A:
(0)
3/4" Cold Expansion PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$20.67 each
BOX UP & SAVE 5%
$196.40 box of 10
$19.64 each
In Stock
In Stock
Get 1 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Size
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX

Description

Product Features
  • Lead Free Forged Brass
  • Full Port
  • 400 PSI (CWP)
  • NSF 14/61 Approved
  • cUPC Approved
  • With Waste Drain & Drop Ear Elbow
  • ASTM F1960 (Cold Expansion Fitting Ends)
  • Blow-Out Proof Stems

Specs

Size:

3/4"

PEX Size:

3/4"

Tubing Compatibility:

PEX-a

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Online Service

I found what I needed in a short period of time, checkout process was easy and I received my parts in a couple of days. Great Service!
Mike
Delano, Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy