Apply to be a TradeMaster!
Main product image of 2-1/2" 770G SCH 80 PVC Ball Valve w/ Solvent Ends (Gray)
Magnifying glass
Hover image to zoom

2-1/2" 770G SCH 80 PVC Ball Valve w/ Solvent Ends (Gray)

SKU:
770S09G
Rating:
(1)
Q&A:
(0)
2-1/2" 770G SCH 80 PVC Ball Valve w/ Solvent Ends (Gray)
Magnifying glass
Hover image to zoom
$49.93 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16

MANUALS (1)


This item replaces: 1025GS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Standards Met
Solvent Ends Comply With ASTM D2466 Standards Met
Product Highlight: Color
Gray

Description

–
This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

2-1/2" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)

Product Features
  • ISO 9002
  • 150 psi @ 73°F
  • Gray color
  • Sch. 80
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
  • Solvent Ends - Comply with ASTM D2466

Specs

–
Size:

2-1/2"

Connection Type:

Socket x Socket

Connection Method:

Socket

Standards Met:

Solvent Ends Comply With ASTM D2466

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!

Installed in a parking garage that did not have an isolation valve. Worked great!
George
Key west
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy