Apply to be a TradeMaster!
Main product image of 3" 770G SCH 80 Gray PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

3" 770G SCH 80 Gray PVC Ball Valve (Solvent)

SKU:
770S10G
Rating:
(1)
Q&A:
(0)
3" 770G SCH 80 Gray PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$66.83 each
In Stock
In Stock
Get 4 Wed, Nov 25
Order by today, receive Wednesday
Size: 
3"
4"
Connection Method: 
Socket

MANUALS (1)


This item replaces: PVBVS300G

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray
Product Highlight: Standards Met
Solvent Ends Comply With ASTM D2466 Standards Met

Description

–
3" 770G SCH 80 Gray PVC Ball Valve (Solvent)

Features and Benefits
  • Connection Size: 3"
  • Connection Type: Solvent
  • 150 PSI @ 73 Deg. F
  • Gray Color
  • Sch. 80
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
  • Solvent Ends Comply With ASTM D2466
  • ABS cap, EPDM O-ring

Specs

–
Connection Method:

Socket

Product Type:

Ball Valve

Size:

3"

Handle Style:

T-Handle

Color:

Gray

Application:

Schedule 80

Standards Met:

Solvent Ends Comply With ASTM D2466

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again.

Used to control a four inch irrigation line.
Buster
College Station, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy