Apply to be a TradeMaster!
Main product image of 1" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)
Magnifying glass
Hover image to zoom

1" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)

SKU:
770S05G
Rating:
(0)
Q&A:
(0)
1" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)
Magnifying glass
Hover image to zoom
$6.46 each
In Stock
In Stock
Get 58 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Standards Met
Solvent Ends Comply With ASTM D2466 Standards Met
Product Highlight: Color
Gray

Description

–
1" 770G PVC Sch. 80 Ball Valve w/ Solvent Ends (Gray)

Product Features
  • ISO 9002
  • 150 psi @ 73°F
  • Gray color
  • Sch. 80
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
  • Solvent Ends - Comply with ASTM D2466

Specs

–
Size:

1"

Connection Type:

Socket x Socket

Connection Method:

Socket

Standards Met:

Solvent Ends Comply With ASTM D2466

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy