Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat x Female Dielectric Union w/ EPDM Seat, Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Sweat x Female Dielectric Union w/ EPDM Seat, Lead Free

SKU:
DUN-1509LF
Rating:
(2)
Q&A:
(1)
1-1/2" Sweat x Female Dielectric Union w/ EPDM Seat, Lead Free
Magnifying glass
Hover image to zoom
$53.91 each
BOX UP & SAVE 14%
$185.80 box of 4
$46.45 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Features
  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16
  • Specs

    –
    Product Type:

    Dielectric Union

    Size:

    1-1/2"

    Connection Type:

    FNPT x C

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Size
    Connection Type
    Lead Free
    CURRENT ITEM
    Product Image of 1-1/2" Sweat x Female Dielectric Union w/ EPDM Seat, Lead Free
    1-1/2" Sweat x Female Dielectric Union w/ EPDM Seat, Lead Free
    SKU: DUN-1509LF
    (2)
    Dielectric Union
    1-1/2"
    FNPT x C
    Yes
    Dielectric Union
    1-1/2"
    FNPT x C
    Yes
    Dielectric Union
    1-1/2"
    FNPT x C
    Yes

    You May Also Need

    1-1/2" Copper Coupling
    SKU: 30914
    Elkhart

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Good part and priced right

    Never have had any issues using this brand of dielectric unions. Been using them for over 10 years and will continue.
    BJ
    Los Angeles, CA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would like to bay it again

    thanks
    ono
    Glendale CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: will this work on high or low pressure steam or condensate

    Asked by pistolpete 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    should be fine for all but HIGH pressure steam, you would need to check the temp & pressure rating against what your running.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy