Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Sweat x Female Dielectric Union (Lead Free)

Brand:
Bluefin
SKU:
DEU150CF
Rating:
(2)
Q&A:
(1)
1-1/2" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$19.49 each
BOX UP & SAVE 6%
$110.16 box of 6
$18.36 each
In Stock
In Stock
Get 210 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Lead-Free – Made out of forged brass alloy C6806 for excellent durability and safe use in drinking water systems
  • Built-in EPDM Gasket - Makes the connector more resistant to abrasion and harsh chemicals
  • CH8A Steel – Allows for a high-pressure tolerance of 500 PSI and a maximum 500 PSI and a maximum temperature of 180°F ·
  • PA66 Plastic - Has one of the highest melting points among commercially available plastics, and the added
  • 30% Glass Fiber Reinforcement - Allows for higher strength and rigidity

Specs

–
Size:

1-1/2"

Connection Type:

FNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Brass Alloy:

C6806

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
1-1/2"
FNPT x C
Dielectric Union
Yes
1-1/2" LF3001A CxF Dielectric Union, Lead Free
SKU: 0009868
1-1/2"
FNPT x C
Dielectric Union
Yes
1-1/2"
FNPT x C
Dielectric Union
Yes

You May Also Need

1-1/4" Sweat x Female Dielectric Union (Lead Free)
SKU: DEU125CF
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good part and priced right

Never have had any issues using this brand of dielectric unions. Been using them for over 10 years and will continue.
BJ
Los Angeles, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to bay it again

thanks
ono
Glendale CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work on high or low pressure steam or condensate

Asked by pistolpete 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

should be fine for all but HIGH pressure steam, you would need to check the temp & pressure rating against what your running.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy