Apply to be a TradeMaster!
Main product image of 3/4" Male x Sweat Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

3/4" Male x Sweat Dielectric Union, Lead Free

SKU:
DUN-759MLF
Rating:
(1)
Q&A:
(0)
3/4" Male x Sweat Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$16.84 each
BOX UP & SAVE 7%
$157.00 box of 10
$15.70 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/4" Male x Sweat Dielectric Union (Lead Free)
Brand:
Bluefin
SKU:DEU075CM
(1)
Order by 6PM, receive 227 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Features
  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

Material Specifications
  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16

Specs

–
Size:

3/4"

Connection Type:

MNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
CURRENT ITEM
3/4"
MNPT x C
Dielectric Union
Yes
1-1/4"
FNPT x C
Dielectric Union
Yes
2"
FNPT x C
Dielectric Union
Yes
3/4"
FNPT x FNPT
Dielectric Union
Yes

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy again

needed to repace old fittings
jerry
indiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy