Apply to be a TradeMaster!
Main product image of 1-1/2" FNPT x Female Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" FNPT x Female Sweat Dielectric Union (Lead Free)

Brand:
Zurn
SKU:
112-DUXLC
Rating:
(1)
Q&A:
(0)
1-1/2" FNPT x Female Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$129.80 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Iron, Copper
Product Highlight: Max Pressure
250 psi
Product Highlight: Lead Free
Yes

Description

–
1-1/2" FNPT x Female Sweat Dielectric Union (Lead Free)

Ideal for use where Lead-Free* fittings are required. Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

Features:
  • Size: 1/2", 3/4", 1", 1-1/4", 1-1/2", 2". 2-1/2" and 3"
  • Maximum Working Water Pressure: 250 PSI
  • Maximum Working Water Temperature: 180°F
  • Thread Connections: ANSI B 1.20.1
  • Copper Connections: ANSI B 16.22

Specs

–
Product Type:

Dielectric Union

Size:

1-1/2"

Connection Type:

FNPT x C

Material:

Iron

Copper

Max Water Temp (°F):

180°F

Max Pressure:

250 psi

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1-1/2" FNPT x Female Sweat Dielectric Union (Lead Free)
1-1/2" FNPT x Female Sweat Dielectric Union (Lead Free)
SKU: 112-DUXLC
(1)
Dielectric Union
1-1/2"
FNPT x C
Yes
Matco-Norca
Dielectric Union
3/4"
MNPT x C
Yes
Dielectric Union
3/4"
MNPT x C
Yes

You May Also Need

2" FNPT x Female Sweat Dielectric Union (Lead Free)
SKU: 2-DUXLC
Zurn

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked like it should

Had to replace a 1 1/2 dielectric union on a premade header off of a tankless. This worked just as expected and seemed to be great quality.
Max
Boston, MA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy