Apply to be a TradeMaster!
Main product image of 1-1/4" FNPT x Female Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" FNPT x Female Sweat Dielectric Union (Lead Free)

Brand:
Zurn
SKU:
114-DUXLC
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT x Female Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$90.20 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Iron, Copper
Product Highlight: Max Pressure
250 psi
Product Highlight: Lead Free
Yes

Description

–
1-1/4" FNPT x Female Sweat Dielectric Union (Lead Free)

Ideal for use where Lead-Free* fittings are required. Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

Features:
  • Size: 1/2", 3/4", 1", 1-1/4", 1-1/2", 2". 2-1/2" and 3"
  • Maximum Working Water Pressure: 250 PSI
  • Maximum Working Water Temperature: 180°F
  • Thread Connections: ANSI B 1.20.1
  • Copper Connections: ANSI B 16.22

Specs

–
Product Type:

Dielectric Union

Size:

1-1/4"

Connection Type:

FNPT x C

Material:

Iron

Copper

Max Water Temp (°F):

180°F

Max Pressure:

250 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Size
Connection Type
Lead Free
Dielectric Union
1-1/4"
FNPT x C
Yes
Dielectric Union
3/4"
MNPT x C
Yes
Dielectric Union
3/4"
MNPT x C
Yes

You May Also Need

2" FNPT x Female Sweat Dielectric Union (Lead Free)
SKU: 2-DUXLC
Zurn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy