Apply to be a TradeMaster!
Main product image of 1/2" Male Inlet Hose Bibb, Chrome Plated Brass (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male Inlet Hose Bibb, Chrome Plated Brass (Lead Free)

SKU:
FY-691LF
Rating:
(3)
Q&A:
(0)
1/2" Male Inlet Hose Bibb, Chrome Plated Brass (Lead Free)
Magnifying glass
Hover image to zoom
$13.91 each
BOX UP & SAVE 5%
$158.40 box of 12
$13.20 each
In Stock
In Stock
Get 102 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Lead Free
Yes

Specs

–
Material:

Chrome Plated Brass

Inlet Type:

MNPT

Outlet Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

perfect for our application

this is on our wells for sampling and what the health dept requires.
MacGyver
Twin Peaks
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I needed this for compliance with water testing procedure. Good quality and a fraction of the price asked at other outlets.
Ron51
Eucha, OK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these; tough to get locally

We use these as sample taps for public water supplies. The health department requires smooth ended sample taps and these fit the bill. Local suppliers rarely have them and if they do, they're significantly more expensive
Water Boy LLC
East Hampton, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy