Apply to be a TradeMaster!
Main product image of 5-1/2" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom

5-1/2" Lead Fit-All Cleanout Plug

SKU:
LFP550
Rating:
(1)
Q&A:
(0)
5-1/2" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom
$58.48 each
In Stock
In Stock
Get 4 Wed, Nov 18
Order by today, receive Wednesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Material
Cast Iron

Description

–
  • Lead "Fit All" Plug
  • Cast iron body
  • Square head for wrench
  • Specs

    –
    Size:

    5-1/2"

    Material:

    Cast Iron

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Perfect Replacement Part

    Original clean out threads rusted on cast iron pipe and cap resulting in not being able to secure cap to pipe. This tapered plug was perfect solution. Replacement plug firmly secured to pipe by hammering it in place to seal clean out. Super fast order processing and delivery.
    AJ
    Taneytown, MD
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy