Apply to be a TradeMaster!
Main product image of 4-1/2" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom

4-1/2" Lead Fit-All Cleanout Plug

SKU:
LFP450
Rating:
(0)
Q&A:
(0)
4-1/2" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom
$37.51 each
BOX UP & SAVE 8%
$414.12 box of 12
$34.51 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Material
Cast Iron

Description

–
  • Lead "Fit All" Plug
  • Cast iron body
  • Square head for wrench
  • Specs

    –
    Size:

    4-1/2"

    Material:

    Cast Iron

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    4" Lead Fit-All Cleanout Plug
    SKU: LFP400
    Matco-Norca
    2" Lead Fit-All Cleanout Plug
    SKU: LFP200
    Matco-Norca
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy