Shop Resideo Sale
Main product image of 5" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom

5" Lead Fit-All Cleanout Plug

SKU:
LFP500
Rating:
(0)
Q&A:
(0)
5" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom
$53.00 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Cast Iron

Description

–
  • Lead "Fit All" Plug
  • Cast iron body
  • Square head for wrench
  • Specs

    –
    Size:

    5"

    Material:

    Cast Iron

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 5" Lead Fit-All Cleanout Plug
    5" Lead Fit-All Cleanout Plug
    SKU: LFP500
    5"

    You May Also Need

    4-1/2" Lead Fit-All Cleanout Plug
    SKU: LFP450
    Matco-Norca
    3-1/2" Lead Fit-All Cleanout Plug
    SKU: LFP350
    Matco-Norca

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy