Apply to be a TradeMaster!
Main product image of Stainless Steel Junior Deep Bar Sink Drain Strainer w/ Basket
Magnifying glass
Hover image to zoom

Stainless Steel Junior Deep Bar Sink Drain Strainer w/ Basket

SKU:
SS-605
Rating:
(3)
Q&A:
(0)
Stainless Steel Junior Deep Bar Sink Drain Strainer w/ Basket
Magnifying glass
Hover image to zoom
$17.33 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Stainless Steel Junior Deep Bar Sink Drain Strainer w/ Basket

Specifications
  • Stainless Steel Sink Strainer
  • Fits 1-7/8" to 2-1/2" Openings
  • Chrome Junior Dual Basket
  • Deep Pattern

Specs

–
Product Type:

Strainer

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Okay but don't use with laundry discharge!

Fits old thick porcelain laundry sink but beware, the basket also acts as a stopper if it's pushed down. First time we ran laundry, sink overflowed and flooded our basement because the basket got pushed down and the sink overflowed.
NJT
NJ
2 months ago
Was this review helpful to you?

Quality product

The deep sink strainer was needed for a cast iron laundry sink so there would be enough threads exposed to attach the tailpiece. The stainless steel material used should last for many years.
Smitty
Torrance, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved a problem for me.

I used this in an old laundry sink with a 2 inch drain opening. This sink is one inch thick and the other strainers I found could not accommodate the thickness. This strainer fixed the problem for me. So it's a keeper. I bought another strainer for the other sink.
Fanatic
USA, northeast.
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy