Apply to be a TradeMaster!
Main product image of 2-1/2" Junior Duo Bar Sink Strainer & Basket (Stainless Steel)
Magnifying glass
Hover image to zoom

2-1/2" Junior Duo Bar Sink Strainer & Basket (Stainless Steel)

Brand:
Dearborn
SKU:
3784
Rating:
(4)
Q&A:
(0)
2-1/2" Junior Duo Bar Sink Strainer & Basket (Stainless Steel)
Magnifying glass
Hover image to zoom
$7.94 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Round

Description

–
OATEYSCS® Sink strainer is made of stainless steel for enhanced durability and a perfect choice to install in residential 2 inch bar sinks. 1-1/8 inch strainer has a nominal ration of 2-1/2 inch and features neoprene stopper to resist scratch.

Specs

–
Product Type:

Strainer

Material:

Stainless Steel

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

They worked great. Exactly what I wanted.

Boat sinks. Perfect.
Vin boater.
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Bar sinks
Ted
43026
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Item

Basic sink strainer - good quality, good price.
Sid
Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product at a great price.

Nice stainless steel sink drains. Top quality and installed easily.
Clamper
Kingman Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy