Apply to be a TradeMaster!
Main product image of 1" Line Regulator w/ Vent Limit (325,000 BTU)
Magnifying glass
Hover image to zoom

1" Line Regulator w/ Vent Limit (325,000 BTU)

Brand:
Maxitrol
SKU:
325-5-1-12A39
Rating:
(3)
Q&A:
(0)
1" Line Regulator w/ Vent Limit (325,000 BTU)
Magnifying glass
Hover image to zoom
$70.69 each
In Stock
In Stock
Get 94 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Capacity (BTU)
325000 BTU Capacity

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

Specs

–
Capacity (BTU):

325000

Size:

1"

Max Inlet Pressure:

5 PSI (NAT)

2 PSI (LP)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" NPT Connection Vent Protector for 325-5 and 325-5L
SKU: 13A31-50
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It works as advertised

I am stepping down the 2lb. pressure to 14wc for use in the house. The rest goes to the shop.
RP
Missoula, Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

simple purchase, great customer service

Tech said one was missing the blue plastic cap, still a quick purchase
Juan
Las Vegas , NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

perfect for job!
Kurt
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy