The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Line Regulator (600,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Line Regulator (600,000 BTU)

Brand:
Maxitrol
SKU:
325-5L-3/4
Rating:
(10)
Q&A:
(0)
3/4" Line Regulator (600,000 BTU)
Magnifying glass
Hover image to zoom
$60.01 each
In Stock
In Stock
Get 280 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Capacity (BTU)
600000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

Specs

Capacity (BTU):

600000

Size:

3/4"

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Line Regulator w/ Vent Limiter (140,000 BTU)
SKU: 325-3L-1/2-12A09
Maxitrol

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Correcting a bad review.

I posted a bad review a few months back on vent problems . Upon research, the check ball type vent is for indoor applications. my installer used the wrong one.This will be corrected with a outdoor vent. oO the business side of this, they are a great company that I have made several purchases from. Highly recommended...
VS

Most Liked Negative Review

Poor vent design

Twice now the steel check valve in the diaphragm vent has corroded in and will not allow the diaphragm to breath, hence erratic operation on our generator set. It appears to be stainless steel but that hasn't stopped it. Poor vent design.
Showing 1-10 of 10 reviews

Correcting a bad review.

I posted a bad review a few months back on vent problems . Upon research, the check ball type vent is for indoor applications. my installer used the wrong one.This will be corrected with a outdoor vent. oO the business side of this, they are a great company that I have made several purchases from. Highly recommended...
mike
western kentucky
7 months ago
Was this review helpful to you?

Poor vent design

Twice now the steel check valve in the diaphragm vent has corroded in and will not allow the diaphragm to breath, hence erratic operation on our generator set. It appears to be stainless steel but that hasn't stopped it. Poor vent design.
Michael
Western KY
1 years ago
Was this review helpful to you?

Unbeatable customer service!!!

This is a company you want to buy from. They provided the quickest delivery and the most uplifting experience I have had from a supply house ever!!
Flea2123USMC
Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

use it for gas furnace
Sam
Houston ,Tx.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid device

Does what it needs to do. I wish it came with more paperwork and specs.
Cody
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Easy to install; worked great!
Jim
LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service

They shipped the wrong size part in the beginning but it was a simple phone call, a couple of pictures and our problem was fixed.
Tracy At Central Refrigeration
Mckenzie TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Fast shipping.

Fast shipping. Good price. Works perfect. No complaints. Will buy from again.
Keith
GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Met all the requirements for the high efficiency water heater I installed and the gas company requirements.
Kevin C
Boiling Springs, sc
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Testing another SKU with /

Encoded in file
Pooja
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy