Apply to be a TradeMaster!
Main product image of WorkStar 314 UV 395nm Leak Detection Penlight with Zoom
Magnifying glass
Hover image to zoom

WorkStar 314 UV 395nm Leak Detection Penlight with Zoom

Brand:
Maxxeon
SKU:
MXN00314
Rating:
(1)
Q&A:
(0)
WorkStar 314 UV 395nm Leak Detection Penlight with Zoom
Magnifying glass
Hover image to zoom
$37.15 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MAXXEON WorkStar® 314 fits nicely in your hand, but it also fits your pocket perfectly - a true everyday carry UV leak detection penlight! The WorkStar® 314 is up to 20 times brighter than ordinary UV inspection lights, thanks to the special high performance UV LED. The new 3X zoom lens adds extra flexibility to adjust the beam width to suit the application — and the applications are almost endless.

Product Features
  • 395nm - compatible with all fluorescent dyes
  • 520mW (1X Zoom), 360mW (3X Zoom)
  • 2 AAA alkaline batteries
  • 30 minutes continuous, 2-hour intermittent operation
  • IP67 - dust tight, waterproof to 3 feet
  • Drop tested to 6 feet

Specs

–
Product Type:

Penlight

Power:

520 mW

360 mW

Laser Wave Length:

395nm

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

EasySeal Ultimate LS/UV Direct Inject w/ UV Dye (2 to 7.5 tons)
SKU: 4050-11
Nu-Calgon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy again

great product, quick shipping
Nick
Cold Spring NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy