Apply to be a TradeMaster!
Main product image of FS7-4, 1-1/4" Flow Switch-Paddle Style
Magnifying glass
Hover image to zoom

FS7-4, 1-1/4" Flow Switch-Paddle Style

SKU:
119700
Rating:
(0)
Q&A:
(0)
FS7-4, 1-1/4" Flow Switch-Paddle Style
Magnifying glass
Hover image to zoom
$640.62 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Size
1-1/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v, 120v
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
Universal design serves the widest variety of large pipe applications, including heating and hydronic systems, air conditioning, refrigeration and process work
  • 1-1/4" NPT
  • Brass with sealed tube construction
  • Single pole, double throw snap switch
  • Magnetic switching mechanism eliminates need for
    bellows
  • Sensitivity adjusting screw makes flow adjustment easy
  • Paddles can be trimmed to suit application needs

Optional Features
  • Extended paddle arm - Model FS7-4L
  • Two SPDT switches to make or break two separate circuits
  • Stainless steel body and paddles
  • BSPT threads
  • Fire sprinkler service - Model FS7-4F- for 11/4" thru 21/2"
  • NPT piping only (see chart p.93)
  • Minimum temperature (fluid or ambient) 32 Deg.F (0 Deg. C)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum operating pressure
    300 psi (21 kg/cm2)
  • 1000 psi (70 kg/cm2) – Stainless Steel models
  • Pneumatic control - FS7-4A - option available w/ 1/8" NPT airline connection; max. 50 psi air supply (non-electrical)

Specs

–
Max Pressure (PSI):

300

Size:

1-1/4"

Application:

Liquid Flow

Type:

Industrial

Amperage:

7.4

Voltage:

240v

120v

Switch:

SPDT

Hertz:

50

60

Temperature Range (F):

32°F - 225°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Pressure (PSI)
Application
Type
Amperage
Voltage
300
Liquid Flow
Industrial
7.4
240v
120v
300
Liquid Flow
Industrial
7.4
120v
240v
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy