Apply to be a TradeMaster!
Main product image of FS7-4SW, 1-1/4" Flow Switch w/ Stainless Steel Body, w/ NEMA 4X Enclosure
Magnifying glass
Hover image to zoom

FS7-4SW, 1-1/4" Flow Switch w/ Stainless Steel Body, w/ NEMA 4X Enclosure

SKU:
120191
Rating:
(0)
Q&A:
(0)
FS7-4SW, 1-1/4" Flow Switch w/ Stainless Steel Body, w/ NEMA 4X Enclosure
Magnifying glass
Hover image to zoom
$1,354.11 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Size
1-1/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v, 120v
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
For applications requiring a water-tight, dust-tight or a NEMA 4X rated flow switch
  • 1-1/4" NPT
  • Brass with sealed tube construction
  • Single pole, double throw snap switch
  • Magnetic switching mechanism
  • Sensitivity adjusting screw makes flow adjustment easy
  • Paddles can be trimmed to suit application needs
  • Minimum temperature (fluid or ambient) 65 Deg. F (54 Deg C)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum operating pressure 300 psi (21 kg/cm2)
  • 1000 psi (70 kg/cm2) - Stainless Steel models

Optional Features
  • Extended paddle arm
  • Stainless steel body and paddles
  • BSPT threads

Specs

–
Max Pressure (PSI):

300

Size:

1-1/4"

Type:

Industrial

Application:

Liquid Flow

Amperage:

7.4

Voltage:

240v

120v

Switch:

SPDT

Hertz:

60

50

Temperature Range (F):

32°F - 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Pressure (PSI)
Type
Application
Amperage
Voltage
300
Industrial
Liquid Flow
7.4
240v
120v
300
Industrial
Liquid Flow
7.4
120v
240v
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy