Apply to be a TradeMaster!
Main product image of FS7-4WL, 1-1/4" Flow Switch w/ NEMA 4X enclosure, w/extended paddle & paddle arm
Magnifying glass
Hover image to zoom

FS7-4WL, 1-1/4" Flow Switch w/ NEMA 4X enclosure, w/extended paddle & paddle arm

SKU:
120301
Rating:
(0)
Q&A:
(0)
FS7-4WL, 1-1/4" Flow Switch w/ NEMA 4X enclosure, w/extended paddle & paddle arm
Magnifying glass
Hover image to zoom
$653.55 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
For applications requiring a water-tight, dust-tight or a NEMA 4X rated flow switch
  • 1-1/4" NPT
  • Brass with sealed tube construction
  • Single pole, double throw snap switch
  • Magnetic switching mechanism
  • Sensitivity adjusting screw makes flow adjustment easy
  • Paddles can be trimmed to suit application needs
  • Minimum temperature (fluid or ambient) 65 Deg. F (54 Deg C)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum operating pressure 300 psi (21 kg/cm2)
  • 1000 psi (70 kg/cm2) - Stainless Steel models

Optional Features
  • Extended paddle arm
  • Stainless steel body and paddles
  • BSPT threads

Specs

–
Max Pressure (PSI):

300

Connection Size:

1-1/4"

Type:

Industrial

Application:

Liquid Flow

Amperage:

7.4

Voltage:

120v

240v

Switch:

SPDT

Hertz:

60

50

Temperature Range (F):

32°F - 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Max Pressure (PSI)
Type
Application
Amperage
Voltage
300
Industrial
Liquid Flow
7.4
240v
120v
300
Industrial
Liquid Flow
7.4
240v
120v
FS7-4SE, 1-1/4" Flow Switch w/ Stainless Steel Body, w/ NEMA 7 & 9 enclosure
SKU: 120175
300
Industrial
Liquid Flow
7.4
120v
240v
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy