Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Coupling
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Coupling

SKU:
K411-16
Rating:
(14)
Q&A:
(1)
T304 1" Stainless Steel Coupling
Magnifying glass
Hover image to zoom
$10.02 each
BOX UP & SAVE 9%
$227.50 box of 25
$9.10 each
In Stock
In Stock
Get 103 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass class 150 coupling is a stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads for connecting and extending pipes going in the same direction. Made of stainless steel 304, the low carbon content of this fitting ensures higher corrosion resistance than 302 grade steel. The coupling has NPT threads for creating tighter seals than straight threads.

Features:
  • Coupling for connecting and extending pipes going in the same direction
  • Female National Pipe Taper (NPT) threads for connecting two male pipes
  • Made of stainless steel 304 for strength
  • Low carbon content for greater resistance to corrosion

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size

You May Also Need

Product Reviews

4.29 out of 14 reviews
77% would recommend this product
4.29
out of 14 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
0%
3 star
7%
2 star
0%
1 star
14%
WRITE A REVIEW

Most Liked Positive Review

love this supplier,Great prices & ships fast

The quality is always there, never a problem with orders, great place to shop if you're looking for fittings for a brewing setup - they've got just about every fitting you'll ever need! I've recommended this place several times.
VS

Most Liked Negative Review

I would NOT buy this again

After waiting 3 weeks for these couplings, I found the 2 I had ordered to be tapped too tightly to be used with 1-1/2 tri-clamp fittings. Fortunately, while I was waiting for these stainless couplings, I ordered and temporarily used a brass coupling. Turns out the brass coupling will stay as a permanent fixture because the threads on these stainless couplings are cut so inaccurately that they cannot be screwed onto 1-1/2" NPT fittings. Very disappointed.
Showing 1-10 of 14 reviews

Size?

This coupling is supposed to be 1/4". It is bigger than 1/4" on both the inside and outside dimensions. Supplyhouse has been good to work with and I'm not going to return it. Just Sayin'
Ron
NJ
2 years ago
Was this review helpful to you?

Yes

Great quality product.
Dave SFL
Ashland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse

Hats off to SupplyHouse!!! I've placed several very small orders with them and am very happy with their products!! My orders were small yet they were prompt in shipping, treating me like it was a million dollar order!! Bottom line, if they have it, I'll only buy from them in the future!!!!
Fred
St Augustine Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this again

After waiting 3 weeks for these couplings, I found the 2 I had ordered to be tapped too tightly to be used with 1-1/2 tri-clamp fittings. Fortunately, while I was waiting for these stainless couplings, I ordered and temporarily used a brass coupling. Turns out the brass coupling will stay as a permanent fixture because the threads on these stainless couplings are cut so inaccurately that they cannot be screwed onto 1-1/2" NPT fittings. Very disappointed.
50 year hvac tech
Phila, PA
5 years ago
Was this review helpful to you?

Good quality, clean thread.

Prompt shipping, very nice product.
WV
Cos
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Received As ordered
Dave SFL
Ashland, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely by this again.

Prompt delivery and great price.
Doug
Molalla Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality for a fair price.

As always great service from Supply House. Great products at a fair price. Next day delivery helps speed up job completion.
Scottwiz
SE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Galling Issues

Had severe galling.
Gadget
Fuquay-Varina, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes iI would purchase again

great product worked great on plumbing project on my boat
bigsid
burnsville nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this 1-1/4" stainless coupling ?

Asked by Bri 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bri! This is 1.97" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy