Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Half Coupling
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Half Coupling

SKU:
K411H-16
Rating:
(1)
Q&A:
(1)
T304 1" Stainless Steel Half Coupling
Magnifying glass
Hover image to zoom
$5.35 each
BOX UP & SAVE 8%
$123.00 box of 25
$4.92 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass class 150 coupling is a stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads for connecting and extending pipes going in the same direction. Made of stainless steel 304, the low carbon content of this fitting ensures higher corrosion resistance than 302 grade steel. The coupling has NPT threads for creating tighter seals than straight threads.

Features:
  • Coupling for connecting and extending pipes going in the same direction
  • Female National Pipe Taper (NPT) threads for connecting two male pipes
  • Made of stainless steel 304 for strength
  • Low carbon content for greater resistance to corrosion

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Quality Fast Shipping

Another in stock product that Supply House has. They also carry a thin wall version.
Stainlessman
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is this 1-1/4" stainless half coupling ?

Asked by Bri 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bri! This is 1.01" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy